• The item cannot be ordered due to missing prices.

Beveller handheld, Type: KFMV17-15F

Article no.: 078126 KFMV17-15F
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Metabox

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

No load speed 6,200 min-1 - 12,000 min-1
Power consumption 1700 W
Support table ⌀ 100 mm
Rated power 1,700 W
Output power 880 W
Power supply Mains-powered
Chamfer angle 0 degrees - 90 degrees
Max. chamfer width 45° 21
Max. chamfer height 45° 15
Increments of milling depth adjustment 0.1 mm
Weight 6.3 kg
Cable length 3.9 m
Nominal voltage 230 V
Packaging Metabox
Type of product Milling machine

Identification numbers & Classifications

Article number 078126 KFMV17-15F
EAN / GTIN 4061792261815

Description

Version:

Metal beveller for chamfer heights up to 15 mm for weld seam preparation.
  • Tool-free setting of the cutting depth in 0.1 mm steps. (From 0 mm – 15 mm)
  • Precise adjustment of the chamfer angle.
  • Controlled working by means of large-area guide plates.
  • Electronic overload protection, soft start and restart protection.

One-touch controller. Patented, tool-free milling depth adjustment in 0.1 mm increments. Locking points for short setting times, to prevent unwanted adjustment of the milling depth when working. Precise adjustment of the bevel angle directly via the guide plates. Universal milling head with three carbide inserts for all bevel angles from 0 – 90°. Controlled working by means of large-area guide plates. Stop roller for guiding pipes for easy weld seam preparation. Loop handle which can be adjustable without using tools for safe and even guidance. Metabo Marathon motor with patented dust protection to ensure a long service life. Vario-Constamatic (VC) full-wave electronics with adjustment wheel, for working with material-appropriate speeds that remain virtually constant under load. Electronic overload protection, soft start and restart protection. User is protected by means of side plates to divert the chips. With metaBOX, the intelligent solution for transport and storage, illustration representative.
For producing chamfers and radii on flat materials, sheet metal and containers, internal and external edges, contour profiles and for rounding off holes.

Supplied with:

3 universal carbide inserts, stop roller, 2 screwdrivers, open-ended spanner size 10, bow-type handle, metaBox.
3 universal carbide inserts, stop roller, bridge handle and metaBOX 185 L.

Note:

The required accessories can be found under No. 078132 and 078134.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart