• The item cannot be ordered due to missing prices.

Beveller handheld KFH17-8R

Article no.: 078125 KFH17-8R
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation KFH 17-8 R
Power supply Mains operated
Power consumption 1,700 W
No load speed 2,300 min-1 - 7,500 min-1
Disc ⌀ 118 mm
Weight 4.6 kg
Cable length 4 m
Chamfer angle 30 degrees; 45 degrees
Radius 3 mm
Type of product Deburring and chamfering machine

Identification numbers & Classifications

Article number 078125 KFH17-8R
EAN / GTIN 4014586892696
Manufacturer number 72381661000

Description

Version:

For producing chamfers and radii on flat materials, sheet metal and containers, internal and external edges, contour profiles and for rounding off holes.
General-purpose beveller with booster technology for optimum weld seam preparation and preparation for subsequent coatings. Non-fatiguing working with FEIN ErgoGrip.
Beveller up to 8 mm.

Supplied with:

1 machine (without milling head, without guide roller, without indexable inserts), 3 clamping screws, 1 copper paste, 1 hexagon L-wrench 5 mm ,1 Torx screwdriver TX 15, 1 plastic tool case.

Note:

The necessary accessories can be found in our eShop from No. 078136078138.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart