• The item cannot be ordered due to missing prices.

Cordless beveller handheld AKFH18-5AS

Article no.: 078123 AKFH18-5AS

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Bosch 18 V
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Bosch 18 V
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Packaging Carrying case
Manufacturer's designation AKFH 18-5 AS
No load speed 2,400 min-1 - 7,500 min-1
Power supply Mains operated
Support table ⌀ 98 mm
Chamfer angle 45 degrees
Max. chamfer height 45° 5
Radius 2.5 mm
Type of product Deburring and chamfering machine

Identification numbers & Classifications

Article number 078123 AKFH18-5AS
EAN / GTIN 4014586898209

Description

Version:

For producing chamfers and radii on flat materials, sheet metal and containers, internal and external edges, contour profiles and for rounding off holes.
Powerful cordless beveller for optimum preparation of coatings for flexible working in the workshop and on the construction site.
Cordless beveller up to 5 mm.

Supplied with:

Without battery and charger, 1 machine incl. 45° milling head (without guide roller, without indexable inserts), 3 clamping screws, 1 copper paste, 1 hexagon L-wrench 4 mm, 1 Torx screwdriver TX 15, 1 plastic tool case.

Note:

The necessary accessories can be found in our eShop from No. 078136078138.
Suitable batteries can be found under No. 073851 – 073859 or starter set under No. 073863 – 073867.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart