• The item cannot be ordered due to missing prices.

Nibblers, Type: 7232476

Article no.: 078111 7232476
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
Manufacturer's designation BLK 5.0
Power supply Mains-powered
Power consumption 1,700 W
Rate of strokes 820 min-1
maximum material thickness steel 400 N/mm2 5 mm
maximum material thickness steel 800 N/mm2 2.5 mm
Radius of the smallest curve 90 mm
Cutting speed 1.3 m/min
Cutting width 8 mm
Weight 3.8 kg
maximum vibration to EN < 2,5 m/s2
AC supply voltage 230 V
Mains frequency 50 Hz
Type of product Nibblers

Identification numbers & Classifications

Article number 078111 7232476
EAN / GTIN 4014586897714

Description

Version:

  • Very economical operating costs due to long working life of die and matrix.
  • QuickIN quick-change system for quick die and matrix changing without tools
  • Working direction can be changed without tools.
Powerful nibbler for heavy-duty dismantling and cutting work.

Note:

Suitable batteries can be found under No. 073851 – No. 073858 or starter set under No. 073863 – No. 073867. Chargers are listed under No. 073866.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart