{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
Manufacturer's designation | MM 300 Plus Start | |
Power supply | Mains-powered | |
Toolholder | Starlock, Starlock Plus | |
Speed of oscillation | 11,000 min-1 - 20,000 min-1 | |
Amplitude (oscillation movement) | 2 × 1.6 degrees | |
Power consumption | 250 W | |
Weight | 1.4 kg | |
Cable length | 5 m | |
Type of product | Oscillator |
Article number | 077824 72297264 | |
EAN / GTIN | 4014586898094 |