{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | AMM 700 Max Select | |
Toolholder | StarlockMax | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Number of rechargeable batteries contained | 0 | |
Battery voltage | 18 V | |
suitable battery - supplier / battery type / voltage | Fein type E 18 V | |
Speed of oscillation | 10,000 min-1 - 19,500 min-1 | |
Weight | 1.1 kg | |
Type of product | Oscillator |
Article number | 077805 71293462 | |
EAN / GTIN | 4014586893174 | |
Manufacturer number | 71293462000 | |
Manufacturer | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de |