{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
Manufacturer's designation | LLK1503 | |
Power supply | Mains operated | |
maximum speed | 1,500 min-1 - 4,700 min-1 | |
maximum disc ⌀ | 152 mm | |
Weight | 3.4 kg | |
Type of product | Fillet weld grinder | |
Power consumption | 1,200 W |
Article number | 077770 LLK1503 |