• The item cannot be ordered due to missing prices.

Fillet weld grinder base unit BME18

Article no.: 077770 BME18

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Number of rechargeable batteries contained 2
Battery voltage 18 V
Power supply Battery-powered
maximum speed 1,700 min-1 - 3,760 min-1
Maximum tool ⌀ 125 mm
Weight 2 kg
Type of product Fillet weld grinder

Identification numbers & Classifications

Article number 077770 BME18
EAN / GTIN 4030293230422
Manufacturer number 504505

Description

Version:

Powerful TRINOXFLEX 18 V cordless motor for metal surface preparation.
  • Heavy-duty brushless motor with higher efficiency.
  • Unique tool attachment with quick-release coupling for changing (without tools) the four modular attachments for burnishing and pipe linishing, for grinding with belt file or fillet weld grinder.

Supplied with:

Version without attachment, supplied with 2 × rechargeable batteries 18 V / 5.0 Ah, charger and L-Boxx® 238.

Note:

Suitable grinding wheels can be found under No. 566994 and No. 566996.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart