• The item cannot be ordered due to missing prices.

Pipework linisher SET

Article no.: 077761 SET

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
Manufacturer's designation BRE14-3 125SET
Power supply Mains operated
Power consumption 1,400 W
Tape width 40 mm
Band length 760 mm
pipework ⌀ for linishing 125 mm
Type SET
Weight 3.6 kg
maximum belt speed 10 mm/s
maximum vibration to EN 0 m/s2
Type of product Pipework linishers

Identification numbers & Classifications

Article number 077761 SET
EAN / GTIN 4030293187191
Manufacturer number 433446

Description

Version:

Powerful pipework linisher with speed pre-selection, constant-speed electronics with tacho generator, soft start, restart inhibit, overload protection and temperature monitoring. With quick-release coupling for changing the modular attachments for burnishing and pipe linishing without tools. Electronics module completely encapsulated, thereby preventing damage by ingress of dust. High-quality spring-mounted linishing arm with 2 diverter rollers for optimum wrapping around pipes up to 270°.

Supplied with:

1 pipework linisher BRE14-3 125SET, 1 linishing belt attachment BR125, 1 pc. each super-finishing belt S600, S1500, 1 pc. each linishing belt Meshflex A240, A400, 5 pcs. each linishing belts Coruflex P80, P120, P220, 1 carrying case L-BOXX® 238.

Note:

For linishing belts see from No. 558408 onwards.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart