• The item cannot be ordered due to missing prices.

Stainless steel set for WPO angle polisher, Type: R

Article no.: 077718 R

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type R
Main application pipe treatment
Type of product Grinding and polishing set (power tools)

Identification numbers & Classifications

Article number 077718 R
EAN / GTIN 4014586306698
Manufacturer number 63806181030

Description

Application:

Set for standard applications when dealing with straight pipes. Cleaning off dirt, removing tempering colouration, to achieve a good burnished finish.

Suitable for:

Angle polisher No. 077712.

Supplied with:

1 linishing belt roll 100×70 mm; 10 linishing belts 600×30 mm, 60 grit; 10 linishing belts 600×30 mm, 120 grit; 1 fleece belt 600×30 mm, medium; 1 fleece belt 600×30 mm, fine; 1 roll adhesive tape for linishing belts, 50 m

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart