• The item cannot be ordered due to missing prices.

Machine mount, Type: 99001004

Article no.: 077614 99001004
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Suction mount GIBE
Power consumption 350 W
Weight 55 kg
Length 720 mm
Width 600 mm
Height 706 mm
Type of product Machine mount

Identification numbers & Classifications

Article number 077614 99001004
EAN / GTIN 2050001676801
Manufacturer number 99001004000

Description

Version:

The working height can be adjusted easily by means of gas pressure springs. Great stability due to robust construction.
  • Machine mount with integral motor for highly effective double extraction.
  • Cassette filter for effective air cleaning
  • The flexible, heat-resistant steel extraction tubes and the integral metal chip collection box are resistant to red-hot sparks.

Application:

With belt linishing modules applicable as a belt linishing machine, with expansion modules applicable for radial, longitudinal, flat, centreless grinding and deburring.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart