• The item cannot be ordered due to missing prices.

Linishing machine GX 790131

Article no.: 077610 790131
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation GX 75
    Power supply Mains operated
    maximum speed 1st speed 3,000 min-1
    Tape width 75 mm
    Band length 2,000 mm
    Weight 75 kg
    Type of product Linishing machine

    Identification numbers & Classifications

    Article number 077610 790131
    EAN / GTIN 4014586872018
    Manufacturer number 79013100403

    Description

    Version:

    Powerful linishing machines with modular extensions for small series production.
    • Removable dust collector.
    • Connection facility to external extraction system.

    Note:

    For linishing belts see No. 558310 and No. 558453-56.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart