{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GKS 75 | |
Power supply | Mains operated | |
AC supply voltage | 230 V | |
Power consumption | 1,500 W | |
maximum speed | 3,000 min-1 | |
Tape width | 75 mm | |
Band length | 2,000 mm | |
Weight | 45 kg | |
Overall length | 1060 mm | |
Overall width | 435 mm | |
Overall height | 1020 mm | |
Type of product | Linishing machine |
Article number | 077608 790502002 | |
EAN / GTIN | 4014586888262 | |
Manufacturer number | 79050200232 |