• The item cannot be ordered due to missing prices.

Bench grinder 230 V, Type: DS200P

Article no.: 077530 DS200P

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation DS 200 Plus
Power supply Mains-powered
Rated power 230 V
Power consumption 600 W
maximum speed 2,980 min-1
Abrasive disc ⌀ D 200 mm
Abrasive disc width T 25 mm
Abrasive disc hole ⌀ H 32 mm
Weight 17.5 kg
Cable length 1.8 m
Type of product Double grinding machine

Identification numbers & Classifications

Article number 077530 DS200P
EAN / GTIN 4061792226029
Manufacturer number 604200000

Description

Version:

Bench grinder for grinding, sharpening, deburring and, if using a steel wire brush, also removing rust on steel and metals. The integrated LED light optimally illuminates the working area. Durable discs and very smooth running thanks to the high-quality mounting flanges.
  • Workpiece supports can be adjusted without tools.
  • Powerful machine for demanding sharpening, grinding and deburring work.
  • Suitable for the use of round steel wire brushes for removing rust.
  • Integrated LED light to optimally illuminate the work area.
  • Large, tilting tool support with handy V-groove for sharpening welding needles.
  • Quiet, low-vibration, maintenance-free induction motor.
  • Maximum smooth running and long tool life of the discs thanks to high-quality mounting flanges.
  • The highest level of safety at work thanks to extra-large, sturdy spark protection glass.

Supplied with:

Includes standard aluminium oxide grinding wheels 36 P and 60 N, spark protection glass, workpiece rest and hexagon key.

Note:

Suitable grinding wheels can be found under No. 596100 and No. 568733.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart