• The item cannot be ordered due to missing prices.

Bench grinder DS with dust extraction, 400 V DS12/250A

Article no.: 077514 DS12/250A
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation DS12/250A
Power supply Mains operated
Power consumption 730 W
maximum speed 1,450 min-1
Abrasive disc ⌀ D 250 mm
Abrasive disc width T 32 mm
Abrasive disc hole ⌀ H 51 mm
Extraction conveying volume 6 m3/min
Weight 115 kg
Type of product Double grinding machine

Identification numbers & Classifications

Article number 077514 DS12/250A
EAN / GTIN 2050001674128
Manufacturer number DS12/250A

Description

Version:

Bench grinder with extraction system incorporated in the base.
Grinding dust is effectively collected by a water filter and downstream plastic coarse filter and fine filter. Supplied without grinding wheels.

Note:

Suitable grinding wheels can be found from No. 596100.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart