• The item cannot be ordered due to missing prices.

Eye protection shield for No. 077502 DS2

Article no.: 077509 DS2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type DS2
Length 200 mm
Width 220 mm
suitable for DS 15-45
Type of product Eye protection shield

Identification numbers & Classifications

Article number 077509 DS2
EAN / GTIN 2050001757715
Manufacturer number 810264

Description

Suitable for:

Bench grinder DS No. 077511 and 077512.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart