{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GSL600E | |
Power supply | Mains operated | |
Power consumption | 600 W | |
Speed range | 10,000 min-1 - 29,000 min-1 | |
maximum collet ⌀ | 6 mm | |
Weight | 1.9 kg | |
maximum vibration to EN | 3 m/s2 | |
electronic speed pre-selection | yes | |
Type of product | Straight die grinder |
Article number | 077271 GSL600E | |
EAN / GTIN | 4002395192946 | |
Manufacturer number | 4935412965 | |
Manufacturer | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.aeg-powertools.eu |