• The item cannot be ordered due to missing prices.

Straight die grinder, Type: GE710C

Article no.: 077264 GE710C

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GE 710 Compact
Power supply Mains-powered
Power consumption 710 W
Speed range 13,000 min-1 - 34,000 min-1
maximum collet ⌀ 6 mm
Weight 1.4 kg
maximum vibration to EN 6.8 m/s2
electronic speed pre-selection yes
Type of product Straight die grinder

Identification numbers & Classifications

Article number 077264 GE710C
EAN / GTIN 4007430212313
Manufacturer number 600615000

Description

Version:

The straight die grinders from Metabo® are among the slimmest and most compact machines on the market. The powerful motors of the mains-operated and cordless straight die grinders offer maximum productivity with high precision in all applications.
  • Precise collar for stationary use.
  • Pre-selectable speed levels.
  • Electronic safety shutdown of the motor when the tool is blocked to ensure safe working.
Particularly short, compact design for working on inner curves or other narrow points.

Supplied with:

Collet 6 mm, 2 open-ended spanners.

Note:

See No. 073870 − 073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart