• The item cannot be ordered due to missing prices.

Angled die grinder Cordless, Type: M12FDGA422

Article no.: 077257 M12FDGA422

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation M12FDGA-422B
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah; 4 Ah
Battery voltage 12 V
Speed range 0 min-1 - 24,500 min-1
maximum disc ⌀ 50 mm
maximum collet ⌀ 6 mm - 8 mm
Weight 0.8 kg
Power supply Rechargeable battery-powered
Type of product Straight die grinder

Identification numbers & Classifications

Article number 077257 M12FDGA422
EAN / GTIN 4058546290672
Manufacturer number 4933471439

Description

Version:

FUEL™ cordless angled die grinder in compact design (overall length 119 mm). DRIVE-CONTROL 4-speed setting and sensitive speed controller for good control.

Supplied with:

1 pc. 2.0 / 1 pc. 4.0 Ah battery packs, C12 C charger, 1 pc. each of collet 6 mm and 8 mm, tool bag.

Note:

Suitable grinding discs (CER) can be found from No. 554012, for cleaning discs and coarse cleaning discs see No. 554050; 554051; 554054 and 554055.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart