• The item cannot be ordered due to missing prices.

Angle grinder, Type: AGV24-230

Article no.: 077161 AGV24-230

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AGV24-230GEProTector
Power supply Mains operated
Power consumption 2,400 W
maximum speed 6,600 min-1
maximum vibration to EN 2.7 m/s2
maximum disc ⌀ 230 mm
maximum cutting depth 68 mm
Weight 5.5 kg
Soft start yes
Restart block yes
Special features Autobalancer
Type of product Angle grinder

Identification numbers & Classifications

Article number 077161 AGV24-230
EAN / GTIN 4002395234226
Manufacturer number 4933402330

Description

Version:

Powerful 230 mm angle grinder:
  • Dust-proof PROtector motor with smooth start-up and inrush current limitation.
  • Safeguard against accidental restart.
  • Vibration-damped adjustable handle.
  • Spindle locking pin.
Casing reduces the occurrence of vibration by up to 70%.

Supplied with:

Supplied with protective hood, additional handle.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart