• The item cannot be ordered due to missing prices.

Angle grinder WE26-230

Article no.: 077150 WE26-230

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation WE 26-230 MVT Quick
Power supply Mains-powered
Power consumption 2,600 W
maximum speed 6,600 min-1
maximum vibration to EN 6.4 m/s2
maximum disc ⌀ 230 mm
maximum cutting depth 65 mm
Weight 6.3 kg
Soft start yes
Restart block yes
Special features Restart inhibit; Soft start
Type of product Angle grinder

Identification numbers & Classifications

Article number 077150 WE26-230
EAN / GTIN 4007430268334
Manufacturer number 606475000

Description

Version:

Strong 230-mm angle grinder with Metabo Marathon motor with patented dust protection to ensure a long service life:
  • Electronic safety shut-off function: reduces kick-back when the disc is blocked, providing excellent protection for the operator.
  • Electronic overload protection and restart inhibit.

Supplied with:

Supplied with protective hood, additional handle, quick-clamping nut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart