• The item cannot be ordered due to missing prices.

Angle grinder Cordless, Type: 71222061

Article no.: 077149 71222061
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation CCG18-125-12PD-SEC AS
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design brushless
maximum speed 2,500 min-1 - 8,500 min-1
maximum disc ⌀ 125 mm
maximum cutting depth 25 mm
Weight 2.3 kg
maximum vibration to EN 4.9 m/s2
Overload protection yes
Dead man's circuit yes
Soft start yes
Restart block yes
Kick-back stop yes
Power supply Mains operated
Type of product Angle grinder

Identification numbers & Classifications

Article number 077149 71222061
EAN / GTIN 4014586900698

Description

Version:

Fein 18V cordless angle grinder with AMPShare battery technology, for effective cutting, grinding and deburring work in assembly applications.
  • The new FEIN Power Drive motor, which is decoupled from the housing, ensures smooth running and low-vibration operation.
Fein Protago safety angle grinder with a unique operating concept.
  • Safe guidance and two-hand operation by means of an additional handle with contact switch that can be adjusted in 6 positions and cannot be dismantled.
  • Completely enclosed motor housing protects the motor from aggressive dust.

Supplied with:

Without batteries and without charger. Supplied with protective hood, tool-less quick-clamping nut, anti-vibration handle, wrench, L-BOXX.

Note:

Suitable batteries can be found under No. 073856 – 073858 or starter set under No. 073863 – 073867

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart