{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | WEA 19-180 Quick RT | |
Power supply | Mains-powered | |
Power consumption | 1,900 W | |
maximum speed | 8,200 min-1 | |
maximum vibration to EN | 4.9 m/s2 | |
maximum disc ⌀ | 180 mm | |
maximum cutting depth | 60 mm | |
Weight | 2.7 kg | |
Cable length | 4 m | |
Restart block | yes | |
Special features | Large cutting depth; M-Quick System | |
Type of product | Angle grinder |
Article number | 077148 WEA19-1800 | |
EAN / GTIN | 4007430314307 | |
Manufacturer number | 601095000 |