• The item cannot be ordered due to missing prices.

Angle grinder Cordless M18FSAGDB

Article no.: 077140 M18FSAGDB
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V; Milwaukee type HB 18 V

Product details

Technical Data

Series FUEL
Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V; Milwaukee type HB 18 V
Manufacturer's designation M18FSAGDB
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
maximum speed 8,500 min-1
maximum disc ⌀ 125 mm
maximum cutting depth 33 mm
Weight 2.7 kg
maximum vibration to EN 3.4 m/s2
Overload protection yes
Dead man's circuit yes
Soft start yes
Restart block yes
Kick-back stop no
Power supply Rechargeable battery-powered
Type of product Angle grinder

Identification numbers & Classifications

Article number 077140 M18FSAGDB
EAN / GTIN 4058546346263
Manufacturer number 4933478435

Description

Version:

18 V / 5.0 Ah FUEL™ Milwaukee cordless angle grinder:
  • long-life brushless motor, spindle locking, quick adjustment of the safety guard.
  • Integral FIXTEC quick-release system for changing discs without using tools.

Supplied with:

Supplied with charger, safety guard, 2 dust-protection grilles, clamping set, anti-vibration handle, HD box.

Note:

See from No. 073809 and No. 073840 for suitable replacement batteries and accessories.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart