• The item cannot be ordered due to missing prices.

Angle grinder Flat head WEF15-125

Article no.: 077136 WEF15-125

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation WEF 15-125 Quick
    Power supply Mains-powered
    Power consumption 1,550 W
    No load speed 11,000 min-1
    Connection thread M14
    maximum disc ⌀ 125 mm
    Weight 2.7 kg
    Cable length 4 m
    Soft start yes
    Restart block yes
    Kick-back stop yes
    Special features Quick-change system
    Type of product Angle grinder

    Identification numbers & Classifications

    Article number 077136 WEF15-125
    EAN / GTIN 4007430275707
    Manufacturer number 613082000

    Description

    Version:

    You define the limit – not your machine.
    With devices from 850 to 1,900 watts, you will find the right angle grinder for every requirement and every application.
    Powerful flat head angle grinder for fast working at sharp angles up to 43° and hard-to-reach areas.
    • Designed to remove welding slag, rust or paint in tight frame designs and for work in strained positions.
    • Metabo S-automatic mechanical safety shut-off: Minimizes kick-back when the disc is blocked.
    • Electronic overload protection, soft start and restart protection.
    • Gear housing can be mounted in 90° increments for left-handed operation or for cutting.
    • Constant speed under load.
    • Longer service life, more power: The Metabo Marathon motor with patented dust protection, up to 20% more overload capacity and 50% more torque.
    • Metabo Quick for tool-free disc change using quick clamping nut.
    • Protective hood that can be adjusted without tools; can be fixed in a torsion-proof manner.
    • Additional handle Metabo VibraTech (MVT) for vibration damping to protect the user’s health.
    • Switch-off carbon brushes to protect the motor.

    Supplied with:

    Supplied with torsion-resistant protective hood, clamping set, additional handle and two-pin wrench.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart