{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | AGV10-125EK | |
Power supply | Mains operated | |
Power consumption | 1,000 W | |
maximum speed | 11,000 min-1 | |
maximum vibration to EN | 2.6 m/s2 | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 33 mm | |
Weight | 2.2 kg | |
Dead man's circuit | no | |
Restart block | yes | |
Special features | short body | |
Type of product | Angle grinder |
Article number | 077131 AGV10125EK | |
EAN / GTIN | 4002395260898 | |
Manufacturer number | 4933451222 | |
Manufacturer | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |