• The item cannot be ordered due to missing prices.

Cordless angle grinder with rechargeable battery WVBLT11125

Article no.: 077127 WVBLT11125

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation WVB 18 LT BL 11-125 Quick
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5.5 Ah
Battery voltage 18 V
Motor design brushless
maximum speed 2,800 min-1 - 10,000 min-1
maximum disc ⌀ 125 mm
maximum cutting depth 27 mm
Weight including rechargeable battery 2.8 kg
Weight without battery 1.8 kg
Weight 2.8 kg
maximum vibration to EN 8 m/s2
Overload protection yes
Dead man's circuit no
Soft start yes
Restart block yes
Kick-back stop yes
Power supply Mains operated
Type of product Angle grinder

Identification numbers & Classifications

Article number 077127 WVBLT11125
EAN / GTIN 4061792206618
Manufacturer number 613057660

Description

Version:

Speed-adjustable, brushless 18 V angle grinder with maximum efficiency.
  • Battery pack can be rotated in 90° increments.
  • Fast braking system and safety shut-off.
  • M-Quick system for tool-free disc change.
  • Fast braking system for maximum user protection: Disc stops within 1 second after switching off.
  • Protective hood that can be adjusted without tools; can be fixed in a torsion-proof manner.
  • Metabo S-automatic mechanical safety shut-off: Minimizes kick-back when the disc is blocked to the lowest level on the market – for maximum user protection.
  • Electronic overload protection, soft start and restart protection.
  • Removable dust filter to protect the motor from coarse particles.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Includes rechargeable battery, charger and metaBOX.
Includes protective hood, support flange, M-Quick clamping nut, additional handle, dust protection filter and 2× LiHD batteries.

Note:

See No. 073870 − 073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart