• The item cannot be ordered due to missing prices.

Compact angle grinder, Type: 7222906023

Article no.: 077111 7222906023
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation CG17-125
Power supply Mains-powered
Power consumption 1,700 W
maximum speed 11,500 min-1
maximum vibration to EN 6 m/s2
maximum disc ⌀ 125 mm
maximum cutting depth 35 mm
Weight 2.4 kg
Cable length 4 m
AC supply voltage 230 V
Mains frequency 50 Hz
Dead man's circuit no
Soft start yes
Restart block yes
Special features short body
Type of product Angle grinder

Identification numbers & Classifications

Article number 077111 7222906023
EAN / GTIN 4014586900346

Description

Version:

FEIN − Compact angle grinder ⌀ 125 mm.
  • Robust, powerful motor for everyday use.
  • High level of protection for the user thanks to recoil monitoring, restart inhibit and anti-vibration handle.
  • High overload capability thanks to direct motor cooling; grinding head can be rotated in 90° steps (optimum switch position for the application).
  • Grinding media can be changed quickly without the need for tools thanks to the quick-release clamping nut.

Supplied with:

Handle, safety guard, clamping nut, wrench.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart