{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | CG17-125 | |
Power supply | Mains-powered | |
Power consumption | 1,700 W | |
maximum speed | 11,500 min-1 | |
maximum vibration to EN | 6 m/s2 | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 35 mm | |
Weight | 2.4 kg | |
AC supply voltage | 240 V | |
Mains frequency | 50 Hz | |
Restart block | yes | |
Special features | short body | |
Type of product | Angle grinder |
Article number | 077111 7222816 | |
EAN / GTIN | 4014586895017 |