{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | CCG18-115-12 AS | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
Speed range | 2,500 min-1 - 8,500 min-1 | |
maximum disc ⌀ | 115 mm | |
maximum cutting depth | 25 mm | |
Weight | 2 kg | |
maximum vibration to EN | 5 m/s2 | |
Restart block | yes | |
Power supply | Mains operated | |
Type of product | Angle grinder |
Article number | 077107 71221561 | |
EAN / GTIN | 4068708004719 |