{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 12 V | |
Manufacturer's designation | GWS 12V-76 | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 3 Ah | |
Battery voltage | 12 V | |
Motor design | brushless EC motor | |
maximum speed | 19,500 min-1 | |
maximum disc ⌀ | 76 mm | |
Saw blade bore ⌀ | 10 mm | |
maximum cutting depth | 16 mm | |
Weight | 0.9 kg | |
maximum vibration to EN | 13.5 m/s2 | |
Power supply | Rechargeable battery-powered | |
Type of product | Angle grinder |
Article number | 077100 12-76 | |
EAN / GTIN | 3165140913393 | |
Manufacturer number | 06019F200B | |
Manufacturer | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |