{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
Manufacturer's designation | M18 FMDP-0C | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
maximum speed | 400 min-1 - 690 min-1 | |
Tool arbor shape | 19 mm Weldon | |
maximum twist drill size ⌀ in steel | 13 mm | |
Boring depth | Core drills in steel maximum 50 mm | |
maximum countersink ⌀ | 38 mm | |
maximum reamer ⌀ | 18 mm | |
Length of magnetic base | 170 mm | |
Width of the magnetic base | 65 mm | |
Height | 552 mm | |
Working stroke | 146 mm | |
Weight | 13.9 kg | |
Power supply | Battery-powered | |
Type of product | Drill |
Article number | 076528 M18FMDP | |
EAN / GTIN | 4002395136650 | |
Manufacturer number | 4933451012 |