• The item cannot be ordered due to missing prices.

Impact drill SBE800-2

Article no.: 075710 SBE800-2
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation SBE 800-2
Power supply Mains-powered
Power consumption 800 W
maximum torque 10 Nm; 26 Nm
maximum speed 1st speed 1,200 min-1
maximum speed 2nd speed 3,200 min-1
maximum hammer rate 51,200 min-1
Chuck clamping range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 8 mm; 13 mm
maximum twist drill size ⌀ in wood 25 mm; 40 mm
maximum twist drill size ⌀ in concrete 20 mm
Weight 2.3 kg
AC supply voltage 230 V
Mains frequency 50 Hz
Type of product Impact drill

Identification numbers & Classifications

Article number 075710 SBE800-2
EAN / GTIN 4061792248243

Description

Version:

Impact drilling with high user protection.
The impact drills are equipped with the Metabo S-automatic safety clutch. When the drill is blocked, the drive is immediately mechanically decoupled to minimise the reverse torque to the user.
  • Metabo Marathon motor with dust protection to ensure a long service life.
  • Spindle with hexagon socket for screwdriver bits enables use without a drill chuck.

Adjusting wheel for preselecting the speed.

Supplied with:

Includes quick-clamping chuck, additional handle, depth stop and plastic case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart