• The item cannot be ordered due to missing prices.

Impact drill SB2E850R

Article no.: 075610 SB2E850R

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Carrying case
    Manufacturer's designation SB2E850R
    Power supply Mains operated
    Power consumption 850 W
    maximum torque 56 Nm
    maximum speed 1st speed 1,000 min-1
    maximum speed 2nd speed 3,200 min-1
    Quick-clamping chuck range 1.5 mm - 13 mm
    maximum twist drill size ⌀ in steel 13 mm
    maximum twist drill size ⌀ in wood 40 mm
    maximum twist drill size ⌀ in concrete 20 mm
    Weight 2.8 kg
    maximum vibration to EN 13.7 m/s2
    Suitable for material Masonry; Concrete; Stone; Steel
    Type of product Impact drill

    Identification numbers & Classifications

    Article number 075610 SB2E850R
    EAN / GTIN 4002395294152
    Manufacturer number 4935447360

    Description

    Version:

    Powerful impact drill
    • Reversible.
    • Safety shut-off.
    • FIXTEC metal quick-change chuck.
    • 2-speed planetary gearbox for high torque and optimum adaptation to the material.
    Compact and powerful 850 W impact drill

    Advantage:

    FIXTEC metal quick-change chuck.

    Supplied with:

    Metal quick-change chuck 1.5 - 13 mm, additional handle, drilling depth stop, transport case.

    Note:

    Suitable drill chucks can be found in Group 34.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart