• The item cannot be ordered due to missing prices.

Cordless hammer drill without rechargeable battery KHLTXBL24

Article no.: 075561 KHLTXBL24

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V
  • Tool arbor shape: SDS Plus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable battery - supplier / battery type / voltage Type CAS 18 V
    Manufacturer's designation KH 18 LTX BL 24
    Number of rechargeable batteries contained 0
    Type of rechargeable battery Lithium-ion
    Battery voltage 18 V
    No load speed 0 min-1 - 1,280 min-1
    maximum twist drill size ⌀ in steel 13 mm
    maximum twist drill size ⌀ in wood 30 mm
    maximum twist drill size ⌀ in concrete 24 mm
    maximum hammer rate 4,750 min-1
    Impact energy 2.2 J
    Tool arbor shape SDS Plus
    Weight without battery 2.7 kg
    Power supply Mains operated
    Type of product Hammer drill

    Identification numbers & Classifications

    Article number 075561 KHLTXBL24
    EAN / GTIN 4061792218291
    Manufacturer number 601713850

    Description

    Version:

    Power packs for hammer drilling.
    The hammer drill has a high-performance hammer action with a precise pneumatic impact mechanism that generates impacts with maximum impact energy with minimal pressure.
    Combination hammer drill with 3 functions: hammer drilling, drilling and chiselling.
    • Metabo VibraTech (MVT): health-friendly, low-fatigue working even in continuous use.
    • Vario-Tacho-Constamatic (VTC) full-wave electronics for working with material-appropriate speeds that remain constant under load.
    • Safety shut-off: mechanical decoupling of the drive when the drill is blocked for safe working.
    • Very light, compact cordless hammer with brushless motor for low-fatigue drilling in any working position.
    • Maximum drilling performance, efficiency and service life thanks to brushless technology and high-performance impact mechanism.
    • Dust-free drilling with external dust extraction ESA plus.
    • Electronic soft start for precise spot drilling.
    • LED work light provides a clear view of the bore area.

    Advantage:

    Batteries are 100% compatible – now also across different manufacturers.
    All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

    Supplied with:

    Without battery and charger.
    With additional handle and depth stop.

    Note:

    See No. 073870 – 073890 for suitable batteries and chargers.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart