• The item cannot be ordered due to missing prices.

Cordless hammer drill with LiHD rechargeable battery KHLTXBL24

Article no.: 075560 KHLTXBL24

Select article variation and quantity

Unit price incl. VAT
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V
  • Tool arbor shape: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation KH 18 LTX BL 24
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
No load speed 0 min-1 - 1,280 min-1
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 30 mm
maximum twist drill size ⌀ in concrete 24 mm
maximum hammer rate 4,750 min-1
Impact energy 2.2 J
Tool arbor shape SDS Plus
Weight without battery 2.7 kg
Power supply Mains operated
Type of product Hammer drill

Identification numbers & Classifications

Article number 075560 KHLTXBL24
EAN / GTIN 4061792218529
Manufacturer number 601713800

Description

Version:

Power packs for hammer drilling.
The hammer drill has a high-performance hammer action with a precise pneumatic impact mechanism that generates impacts with maximum impact energy with minimal pressure.
Combination hammer drill with 3 functions: hammer drilling, drilling and chiselling.
  • Metabo VibraTech (MVT): health-friendly, low-fatigue working even in continuous use.
  • Vario-Tacho-Constamatic (VTC) full-wave electronics for working with material-appropriate speeds that remain constant under load.
  • Safety shut-off: mechanical decoupling of the drive when the drill is blocked for safe working.
  • Very light, compact cordless hammer with brushless motor for low-fatigue drilling in any working position.
  • Maximum drilling performance, efficiency and service life thanks to brushless technology and high-performance impact mechanism.
  • Dust-free drilling with external dust extraction ESA plus.
  • Electronic soft start for precise spot drilling.
  • LED work light provides a clear view of the bore area.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Includes 2× batteries, charger and MetaBOX.
With additional handle and depth stop.

Note:

See No. 073870 – 073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart