{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Metabox | |
suitable battery - supplier / battery type / voltage | Type CAS 18 V | |
Manufacturer's designation | BH 18 LTX BL 16 | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 18 V | |
No load speed | 0 min-1 - 730 min-1 | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 20 mm | |
maximum twist drill size ⌀ in concrete | 16 mm | |
maximum hammer rate | 5,250 min-1 | |
Impact energy | 1.3 J | |
Tool arbor shape | SDS Plus | |
Weight including rechargeable battery | 2 kg | |
Weight without battery | 1.6 kg | |
Power supply | Mains operated | |
Type of product | Hammer drill |
Article number | 075559 BHLTX16 | |
EAN / GTIN | 4061792191655 | |
Manufacturer number | 600324500 |