• The item cannot be ordered due to missing prices.

Cordless hammer drill without battery, charger or case M12CH4

Article no.: 075532 M12CH4

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V
  • Shank: SDS Plus
  • Tool arbor shape: SDS-Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Shank SDS Plus
Manufacturer's designation M12CH-0
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V
Speed range 0 min-1 - 900 min-1
maximum twist drill size ⌀ in steel 10 mm
maximum twist drill size ⌀ in wood 13 mm
maximum twist drill size ⌀ in concrete 13 mm
maximum hammer rate 6,575 min-1
Impact energy 1.1 J
Tool arbor shape SDS-Plus
Weight 1.9 kg
maximum vibration to EN 4.4 m/s2
Suitable for material Masonry; Concrete; Stone
Power supply Rechargeable battery-powered
Type of product Hammer drill

Identification numbers & Classifications

Article number 075532 M12CH4
EAN / GTIN 4002395002719
Manufacturer number 4933441947

Description

Version:

  • Sturdy hammer drill with pneumatic hammer action
  • SDS plus chuck.
  • High-strength metal gearbox casing.
  • Forward / reverse, hammer action on / off and electronic speed control.
12 V / 4.0 Ah Li-ion cordless hammer drill with brushless POWERSTATE EC motor, optimised for holes from 4 - 10 mm ⌀ in concrete and masonry. Redlink Plus electronic − overload protection for long working life of the battery, motor and gearbox.

Advantage:

Brushless POWERSTATE™ motor.

Supplied with:

Zero-speed version − without battery, charger and case.

Note:

Suitable carbide hammer drills can be found from No. 787000. See from No. 073808 and No. 073840 for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart