• The item cannot be ordered due to missing prices.

Cordless hammer drill M18FHPX

Article no.: 075530 M18FHPX

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V
  • Shank: SDS Plus
  • Tool arbor shape: SDS-Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Shank SDS Plus
Manufacturer's designation M18ONEFHPX-552X
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5.5 Ah
Battery voltage 18 V
Speed range 0 min-1 - 800 min-1
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 30 mm
maximum twist drill size ⌀ in concrete 30 mm
maximum hammer rate 4,600 min-1
Impact energy 4.2 J
Tool arbor shape SDS-Plus
Weight 5.2 kg
maximum vibration to EN 8.6 m/s2
Quick-clamping chuck range 1.5 mm - 13 mm
Power supply Rechargeable battery-powered
Type of product Hammer drill

Identification numbers & Classifications

Article number 075530 M18FHPX
EAN / GTIN 4058546346898
Manufacturer number 4933478496

Description

Version:

  • Sturdy hammer drill with pneumatic hammer action
  • High-strength metal gearbox casing.
  • Forward / reverse, hammer action on / off and electronic speed control.
Integral ONE-KEY™ technology and stop switch for continuous operation. Long anti-vibration back handle minimises vibration.

Note:

Suitable carbide hammer drills can be found from No. 787000. See from No. 073808 and No. 073840 for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart