• The item cannot be ordered due to missing prices.

Single-speed power drill, Type: HDE13RQX

Article no.: 075210 HDE13RQX

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
Manufacturer's designation HDE13RQX
Power supply Mains operated
Power consumption 950 W
Drill chuck adapter 1/2 inch − 20 UNF
Chuck clamping range 1.5 mm - 13 mm
Speed range 0 min-1 - 850 min-1
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 38 mm
Suitable for material Steel
Weight 2 kg
maximum vibration to EN < 2.5 m/s2
Reversible yes
Type of product Drill

Identification numbers & Classifications

Article number 075210 HDE13RQX
EAN / GTIN 4002395241576
Manufacturer number 4933428550

Description

Udførelse:

Milwaukee håndboremaskine −
  • 13-mm-boremaskine, med 94 Nm moment.
  • Elektronik med styring af omdrejningstal.
  • FIXTEC spindellås til hurtigt borskift.
  • Robust, komplet isoleret metalgearhus.
  • QUIK-LOK-kabelhurtigskiftesystem.

Fordel:

QUIK-LOK-kabel.

Leveringsomfang:

Inklusive selvspændende borepatron i metal 1,5 − 13 mm, ekstra håndgreb, QUIK-LOK-kabel (4 m), HD-boks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart