{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | BOZ 32-4 M | |
Power supply | Mains operated | |
Power consumption | 1,800 W | |
Speed range 1st speed | 0 min-1 - 140 min-1 | |
Speed range 2nd speed | 0 min-1 - 480 min-1 | |
Drill chuck adapter | MT3 | |
Maximum twist drill size ⌀ in steel 1st speed | 32 mm | |
maximum twist drill size ⌀ in steel 2nd speed | 20 mm | |
maximum twist drill size ⌀ in wood 1st speed | 60 mm | |
maximum twist drill size ⌀ in wood 2nd speed | 70 mm | |
Suitable for material | Steel | |
Weight | 7.5 kg | |
maximum vibration to EN | <2.5 m/s2 | |
Type of product | Drill |
Article number | 075156 720251 | |
EAN / GTIN | 4014586889849 | |
Manufacturer number | 72025160000 |