{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | KBH 25 | |
Power supply | Mains operated | |
Power consumption | 1,200 W | |
maximum speed | 0 min-1 - 520 min-1 | |
maximum drill ⌀ in steel | 25 mm | |
Tool arbor shape | QuickIN PLUS | |
Weight | 3.3 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Type of product | Core drilling machine |
Article number | 075130 72710161 | |
Manufacturer number | 72710161000 |