• The item cannot be ordered due to missing prices.

Cordless impact wrench including LiHD rechargeable battery 18LTX800

Article no.: 074060 18LTX800

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation SSW 18 LTX 800 BL
Number of rechargeable batteries contained 2
Power supply Mains operated
Type of rechargeable battery Lithium-ion
Battery capacity 5.5 Ah
Battery voltage 18 V
Motor design brushless
Torque settings 12
maximum torque 800 Nm
No load speed 0 min-1 - 2,575 min-1
maximum hammer rate 3,300 min-1
maximum break-away torque 1200 Nm
Toolholder External square drive
Tool arbor size 1/2 in
Weight without battery 1.95 kg
Weight including rechargeable battery 2.9 kg
typical application Heavy Duty
Type of product Impact wrench

Identification numbers & Classifications

Article number 074060 18LTX800
EAN / GTIN 4061792228719
Manufacturer number 602403660

Description

Version:

High torques for heavy-duty screwdriving applications.
The LTX-class cordless impact wrenches are available with a maximum torque of 300 Nm, 800 Nm or 1750 Nm. Perfectly suited for power-intensive screwdriving in all performance ranges. They are also equipped with an Automatic Power Shift (APS) mode:
  • Unscrewing in APS mode: prevents the screw/nut from falling through automatic reduction of speed after loosening.
  • Bolting in APS mode: prevents the screw/nut from overturning through automatic switching off after the first impact.
By the way, all Metabo battery packs come with a 3-year warranty, irrespective of the number of charging cycles.
Further details such as the bright LED work light ensure even more comfort when working.
  • Powerful cordless impact wrench with 1/2 inch external square drive and 800 Nm.
  • Unique Metabo brushless motor for quick working and maximum efficiency with every use.
  • High torque combined with a particularly handy design.
  • Very powerful for heavy screwdriving applications.
  • Low-recoil operation with very high torque.
  • Twelve speed/torque levels for a wide range of applications.
  • Integral work light for illuminating the working area.
  • Sturdy die-cast aluminium gearbox casing for optimum heat dissipation and a long service life.
  • With handy belt hook, can be fixed either on the left or right.
  • LiHD battery pack for ultimate performance, extremely long operating life and service life.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Supplied with 2× LiHD rechargeable batteries, charger and metaBOX.

Note:

See No. 073870 – 073890 for suitable batteries and chargers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart