• The item cannot be ordered due to missing prices.

Cordless impact wrench / impact driver GDX18V210C

Article no.: 074052 GDX18V210C

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V
  • Interface: Bluetooth interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GDX18V210C
Number of rechargeable batteries contained 2
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
Torque settings 3
maximum screw ⌀ (8.8 - 12.9) M16
maximum torque hard 210 Nm
Number of impacts 0 min-1 - 4,100 min-1
maximum break-away torque 370 Nm
Tool arbor drive profile Internal hexagon drive, external square drive
Tool arbor size 1/2 in; 1/4 in
Weight 1.2 kg
maximum vibration to EN 9.8 m/s2
typical application Strong
Interface Bluetooth interface
Type of product Impact wrench

Identification numbers & Classifications

Article number 074052 GDX18V210C
EAN / GTIN 4059952587745
Manufacturer number 06019J0203

Description

Version:

Cordless impact wrench / impact driver.
  • Reversible.
  • Battery charge display.
Powerful impact driver with 2 operating modes for metal and wood and Bluetooth connectivity.
  • Special tool arbor combining 1/2 inch square and 1/4 inch hexagon.
  • 3-stage PowerControl – for different torques to suit different applications.
  • Further parameters and operating modes can be set individually using the Toolbox app.

Supplied with:

Supplied with 2× Li-ion batteries, charger, L-BOXX

Note:

Suitable replacement batteries and chargers can be found under No. 073851 − 073867.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart