{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GDX 18V-210C | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 18 V | |
Torque settings | 3 | |
maximum screw ⌀ (8.8 - 12.9) | M16 | |
maximum torque hard | 210 Nm | |
Number of impacts | 0 min-1 - 4,100 min-1 | |
maximum break-away torque | 370 Nm | |
Tool arbor drive profile | Internal hexagon drive, external square drive | |
Tool arbor size | 1/2 in; 1/4 in | |
Weight | 1.2 kg | |
maximum vibration to EN | 9.8 m/s2 | |
typical application | Strong | |
Interface | Bluetooth® interface | |
Type of product | Impact wrench |
Article number |
074051 GDX18V210C
Copy |
|
EAN / GTIN |
4059952587721
Copy |
|
Manufacturer number |
06019J0201
Copy |
|
Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |