{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable battery - supplier / battery type / voltage | AEG type AS 18 V | |
Manufacturer's designation | BSS18S12BL | |
Number of rechargeable batteries contained | 0 | |
Power supply | Mains operated | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
maximum torque | 280 Nm | |
Number of impacts | 0 min-1 - 3,800 min-1 | |
Tool arbor drive profile | External square drive | |
Tool arbor size | 1/2 in | |
Weight | 1 kg | |
typical application | Strong | |
Type of product | Impact wrench |
Article number | 074016 BSS18S12BL | |
EAN / GTIN | 4058546403454 |