• The item cannot be ordered due to missing prices.

Cordless right angle impact driver, Type: M18BRAIW/0

Article no.: 074013 M18BRAIW/0

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18BRAIW-0
Type M18BRAIW/0
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Tool arbor size 3/8 in
Tool arbor drive profile External square drive
Number of impacts 0 min-1 - 2,400 min-1
Number of impacts 1st stage 0 min-1 - 2,400 min-1
Number of impacts 2nd stage 0 min-1 - 3,400 min-1
Weight 1.1 kg
maximum torque 1st step 40 Nm
maximum torque 2nd step 76 Nm
maximum screw ⌀ (8.8 - 12.9) M14
maximum vibration to EN 14.8 m/s2
typical application Strong
Suitable for material Steel
Power supply Rechargeable battery-powered
Type of product Screwdriver

Identification & Classification

Article number 074013 M18BRAIW/0
EAN / GTIN 4002395006670
Manufacturer number 4933447899
Manufacturer Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Robust and powerful FUEL™ cordless impact driver with brushless POWERSTATE™ EC motor for long motor service life and high energy efficiency. Sturdy metal gearbox casing and ergonomic central handle with soft-grip coating. Stage of charge display, LED illumination of the working area. Reversible, with electronic speed control. REDLINK PLUS™ electronics − for unique power management:
  • With system communication between the drive machine and battery.
  • With overload protection for longer working life of the battery, motor, and gearbox.
Cordless angle impact wrench M18 BRAIW-0 with 3/8 inch hex socket.
  • Compact angle impact wrench, only 307 mm long.
  • 2 speed settings for maximum flexibility.

Advantage:

REDLINK PLUS™ electronics.

Supplied with:

Without battery and without charger, in a cardboard box.

Note:

For matching spare batteries and accessories see from No. 073808.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart