{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | M18BPFP-CCST | |
Power supply | Rechargeable battery-powered | |
Nominal voltage | 18 V | |
Rate of flow | 0.6 l/min - 4 l/min | |
Pressure | 1.38 bar - 8.27 bar | |
Hose length | 1.75 m | |
Weight | 3.6 kg | |
Tank capacity | 15 l | |
Type of product | Spray dispenser |
Article number | 073982 M18BPFP | |
EAN / GTIN | 4058546289997 | |
Manufacturer number | 4933471371 |