• The item cannot be ordered due to missing prices.

Battery backpack for pressure spray unit M18™ SWITCH TANK™ M18BPFPH-0

Article no.: 073981 M18BPFPH-0

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M18BPFPH-0
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Nominal voltage 18 V
Weight 3 kg
Type of product Spray dispenser

Identification numbers & Classifications

Article number 073981 M18BPFPH-0
EAN / GTIN 4058546229061
Manufacturer number 4933464961

Description

Version:

M18™ SWITCH TANK™ cordless pressure spray with exchangeable tanks and electronic pumps, does not require great force. Suitable for decontaminating surfaces and persons.
  • New change-over system permits clean operation without contamination.
  • 5 pressure setting available to all the pressure to be set to suit the application.
  • Can be used with all the batteries in the M18™ series No. 073808 ff.

Supplied with:

Base version. Without battery and charger.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart