• The item cannot be ordered due to missing prices.

Battery pack LiHD 10 A·h

Article no.: 073875 10
New product

Select article variation and quantity

Battery capacity (A·h) Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
suitable battery - supplier / battery type / voltage Type CAS 18 V
Battery capacity 10 Ah
Battery voltage 18 V
Type of product Rechargeable battery

Identification numbers & Classifications

Article number 073875 10
EAN / GTIN 4061792191112
Manufacturer number 625549000

Description

Version:

LiHD battery packs for ultimate performance and ultra-long use with minimal temperature increase.

Advantage:

100 % compatibility of the batteries – now also cross-manufacturer.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for Cordless Alliance System.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart